Shop All Arbors
Dewalt
Hole Saw Arbors
Mfr # DAH9383PBM
Zoro # G4637994
product price: $20.59
/ea
Not eligible for select promotions
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arbor Type Standard
- Fits Hole Saw Dia. - Metric 32 to 152 mm
- Fits Hole Saw Dia. - Imperial 1 1/4 in to 6 in
- Thread Size 5/8"-18
- Includes Pilot Bit Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hole Saw Dia. - Metric | 32 to 152 mm |
Fits Hole Saw Dia. - Imperial | 1 1/4 in to 6 in |
Thread Size | 5/8"-18 |
Arbor Shank Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hole Saw Arbor |
Arbor Type | Standard |
Includes Pilot Bit | Yes |
Arbor Shank Style | Hex |
Description
Hole Saw Arbor, Arbor Type Standard, Thread Size 5/8 In.-18, Arbor Shank Style Hex, Arbor Shank Size 3/8 in, Fits Hole Saw Dia. - Imperial 1 1/4 in to 6 in, Fits Hole Saw Dia. - Metric 32 to 152 mm, Includes Pilot Bit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" drive, 6-point short impact socket 1/2" (7216H)
- DRILL AMERICA 1-3/8"-8 HSS Plug Hand Tap (DWTST1-3/8-8P)
- DRILL AMERICA 1-3/16" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-3/16X3/4)
- BOSCH SDS Plus ® Floor Scraper 6" x 25"L (HS1918)
- DEWALT Arbors, Hex, 1/2" - 20, Flat (DAH9938PBM)
- DEWALT Arbors, Hex, 5/8" - 18, Flat (DAH9912PBM)
- DEWALT Hole Saw Arbors (DAH9124PBM)
- DEWALT Hole Saw Arbors (DAH9141PBM)
- DEWALT Hole Saw Arbors (DAH9384PBM)
- DEWALT Hole Saw Arbors (DAH9122PBM)
- TOOLMEX Slitting or Slotting Saw Arbor, Fits 1/2, 5/8, 3/4, 7/8, 1 Hole, R8 Shank, Import (8-560-1005)
- Dewalt Arbors