Shop All Arbors
Dewalt
Hole Saw Arbors
Mfr # DAH9141PBM
Zoro # G4636524
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 1/2"-20
- Fits Hole Saw Dia. - Metric 14 to 30 mm
- Fits Hole Saw Dia. - Imperial 9/16 in to 1 3/16 in
- Arbor Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 1/2"-20 |
Fits Hole Saw Dia. - Metric | 14 to 30 mm |
Fits Hole Saw Dia. - Imperial | 9/16 in to 1 3/16 in |
Arbor Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hole Saw Arbor |
Arbor Type | Standard |
Arbor Shank Style | Hex |
Includes Pilot Bit | Yes |
Description
Hole Saw Arbor, Arbor Type Standard, Thread Size 1/2 In.-20, Arbor Shank Style Hex, Arbor Shank Size 1/4 in, Fits Hole Saw Dia. - Imperial 9/16 in to 1 3/16 in, Fits Hole Saw Dia. - Metric 14 to 30 mm, Includes Pilot Bit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Propulsion Nozzle, 3/4 In. (H-51)
- ESTWING Pick Prospecting Hammer (E3-22P)
- MCGUIRE NICHOLAS Quad Tool Organizer (804-Q)
- ECLIPSE ENTERPRISES. Eclipse - ESD Safe-tipped Tweezers (900-268)
- DEWALT Hole Saw Arbors (DAH9124PBM)
- DEWALT Hole Saw Arbors (DAH9122PBM)
- DEWALT Arbors, Hex, 1/2" - 20, Flat (DAH9938PBM)
- DEWALT Hole Saw Arbors (DAH9383PBM)
- DEWALT Arbors, Hex, 5/8" - 18, Flat (DAH9912PBM)
- DEWALT Hole Saw Arbors (DAH9384PBM)
- BAHCO Bahco Bahco Arbor Extension, 12" (3834-EXT-1)
- Dewalt Arbors