Shop All Arbors
Dewalt
Hole Saw Arbors
Mfr # DAH9124PBM
Zoro # G4636411
product price: $19.85
/ea
Not eligible for select promotions
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hole Saw Dia. - Metric 32 to 152 mm
- Thread Size 5/8"-18
- Arbor Shank Style Hex
- Arbor Shank Size 1/2 in
- Arbor Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hole Saw Dia. - Metric | 32 to 152 mm |
Thread Size | 5/8"-18 |
Arbor Shank Size | 1/2 in |
Fits Hole Saw Dia. - Imperial | 1 1/4 in to 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hole Saw Arbor |
Arbor Shank Style | Hex |
Arbor Type | Standard |
Includes Pilot Bit | Yes |
Description
Hole Saw Arbor, Arbor Type Standard, Thread Size 5/8 In.-18, Arbor Shank Style Hex, Arbor Shank Size 1/2 in, Fits Hole Saw Dia. - Imperial 1 1/4 in to 6 in, Fits Hole Saw Dia. - Metric 32 to 152 mm, Includes Pilot Bit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-14-06)
- PROTO 1 1/2 in Drive Impact Socket 2 15/16 in Size 6 pt Deep Depth, Black Oxide (J15047L)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30748P)
- KNIPEX 35-3/4" Bolt Cutter, Ergonomic Grip (71 72 910)
- DEWALT Hole Saw Arbors (DAH9384PBM)
- DEWALT Hole Saw Arbors (DAH9141PBM)
- DEWALT Hole Saw Arbors (DAH9383PBM)
- DEWALT Hole Saw Arbors (DAH9122PBM)
- DEWALT Arbors, Hex, 5/8" - 18, Flat (DAH9912PBM)
- DEWALT Arbors, Hex, 1/2" - 20, Flat (DAH9938PBM)
- TOOLMEX Slitting or Slotting Saw Arbor, Fits 1/2, 5/8, 3/4, 7/8, 1 Hole, R8 Shank, Import (8-560-1005)
- Dewalt Arbors