Shop All Arbors
Dewalt
Hole Saw Arbors
Mfr # DAH9122PBM
Zoro # G4632141
original price:
$14.19
10% off
new price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Hole Saw Dia. - Metric 14 to 30 mm
- Includes Pilot Bit Yes
- Arbor Type Standard
- Arbor Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hole Saw Dia. - Metric | 14 to 30 mm |
Thread Size | 1/2"-20 |
Arbor Shank Size | 1/2 in |
Fits Hole Saw Dia. - Imperial | 9/16 in to 1 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes Pilot Bit | Yes |
Arbor Type | Standard |
Arbor Shank Style | Hex |
Item | Hole Saw Arbor |
Description
Hole Saw Arbor, Arbor Type Standard, Thread Size 1/2 In.-20, Arbor Shank Style Hex, Arbor Shank Size 1/2 in, Fits Hole Saw Dia. - Imperial 9/16 in to 1 3/16 in, Fits Hole Saw Dia. - Metric 14 to 30 mm, Includes Pilot Bit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S08M STUCL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUCL2)
- OCHSENKOPF Split Quick Axe, Ash, 22.5" (OX 248 E-1257)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4421)
- DRILL AMERICA DAM316412 3/16"x4-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316412)
- DEWALT Hole Saw Arbors (DAH9383PBM)
- DEWALT Hole Saw Arbors (DAH9141PBM)
- DEWALT Hole Saw Arbors (DAH9124PBM)
- DEWALT Hole Saw Arbors (DAH9384PBM)
- DEWALT Arbors, Hex, 1/2" - 20, Flat (DAH9938PBM)
- DEWALT Arbors, Hex, 5/8" - 18, Flat (DAH9912PBM)
- TAPMATIC Arbor, 3MT, 33JT (20333)
- Dewalt Arbors