Shop All Pilot Point Drill Bits
Dewalt
Hole Cutter Pilot Bit, 1/4" Shank Sz, 2"L
Mfr # 07566-PWR
Zoro # G2860903
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2"
- Replacement Pilot Drill No. Mfr. No. 07566-PWR
- Fits Hole Saw Dia. Up to 1-3/16"
- Pilot Drill Size 1/4" dia. x 2" L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 07566-PWR
- Zoro # G2860903
- UPC # 075352075662
- Country of Origin Taiwan, Province of China
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 2" |
Fits Hole Saw Dia. | Up to 1-3/16" |
Pilot Drill Size | 1/4" dia. x 2" L |
Shank Size | 1/4" |
Pilot Bit Size | 1/4 in |
Pilot Bit Overall Length | 2 in |
Pilot Bit Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pilot Drill Bit |
Replacement Pilot Drill No. | Mfr. No. 07566-PWR |
Includes | Hex Key |
Material | Carbon Steel |
For Use With | 07562-PWR, 07564-PWR |
Shank Shape | 1-Flat |
For Use On | Sheet Metal, Stainless Steel |
Pilot Bit Shank Style | Flat |
Pilot Bit Material | High Speed Steel |
Pilot Bit Material | High Speed Steel |
Description
Pilot Drill Bit, Pilot Bit Size 1/4 in, Pilot Bit Shank Style Flat, Pilot Bit Shank Size 1/4 in, Pilot Bit Overall Length 2 in, Pilot Bit Material High Speed Steel, For Use On Sheet Metal, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Economy Pry Bar, 56 (GG630E)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (300823)
- XCELITE Screwdriver Set, Slotted/Phillips, 7 Pc (XPE700)
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size (301117510)
- DEWALT 15/32" PILOT POINT(R) drill bit (DW1930)
- DEWALT 5/16" PILOT POINT(R) drill bit (DW1920)
- DEWALT 15/32" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1130)
- DEWALT 1-1/8" x 6" Heavy Duty Spade Bit (DW1583)
- DEWALT Pilot Point Drill Bit, 7/32in. PILOT POINT DRILL BIT BLK (DW1914B)
- DEWALT 3/8" x 6" Heavy Duty Spade Bit (DW1572)
- MILWAUKEE TOOL 11/64" Thunderbolt Titanium Coated Drill Bit (48-89-2208)
- Dewalt Pilot Point Drill Bits