Shop All Depressed Center Wheels
Dewalt
High-Performance Stainless Steel Cutting Wheels
Mfr # DW8424S
Zoro # G3622561
product price: $1.95
/ea
Not eligible for select promotions
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.045 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8424S
- Zoro # G3622561
- UPC # 885911224000
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Arbor Size | 7/8 in |
Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.045 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 60 |
Max. RPM | 13,300 RPM |
Series | A60S |
Application | Contaminate Free, Stainless |
Grade | Medium |
Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 13,300 RPM |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.045 in |
Primary Material Applicationn | Stainless Steel |
Specification | A60S |
Grit | 60 |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series A60S, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Psa Pap Disc Hldr-Fm 5X5/16-24 (50217)
- PORTER-CABLE 2-1/2" x 14" AO 180g belt 5 pack (712401805)
- MIRKA Sponge 4-Sided 4"X2.75"X1" P220 (1353-220)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728592)
- DEWALT 7" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel (DW4999)
- DEWALT 7" x 1/4" x 7/8" Fast Cutting Abrasive (DW4547)
- DEWALT 4-1/2" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4514B5)
- DEWALT 7" x 1/4" x 5/8"-11 masonry grinding (DW4759)
- DEWALT 5" X 1/8" X 5/8"-11 XP Grinding wheel (DW8813)
- DEWALT 4-1/2" X 1/8" X 5/8"-11 XP Grinding wheel (DW8807)
- UNITED ABRASIVES/SAIT Grinding WheelT27412x14x78PK25 (20046)
- Dewalt Depressed Center Wheels