Shop All Cut-Off Wheels
Dewalt
High-Performance Cutting Wheels
Mfr # DW8725H
Zoro # G1862651
original price:
$3.67
11% off
new price: $3.25
/ea
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 6 in
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8725H
- Zoro # G1862651
- UPC # 885911526982
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 5/8"-11 |
Diameter | 6 in |
Connector Size | 5/8"-11 |
Overall Diameter | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60T |
Thickness | 0.045 in |
Application | Metal Cutting |
Max. RPM | 10,100 RPM |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | Yes |
Grit | 60 |
Bond Type | Resin |
Primary Material Applicationn | Stainless Steel, Steel |
Wheel Type | Type 1 |
Overall Thickness | 0.045 in |
Compatible Tool Type | Angle Grinder |
Connector Type | Threaded Hole |
Maximum Operating Speed | 100 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Overall Diameter 6 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series A60T, Wheel Type Type 1, Maximum Operating Speed 100 RPM, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (72308)
- WEILER 3/4" Power Tube Brush, .005" Steel Wire Fill, 5/8" Brush Length (21034)
- STANDARD ABRASIVES Std Abrsvs QC TR Felt Polishing Dsc 8404 (840480)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 50 Grit (40727)
- DEWALT 4-1/2" x .045" x 7/8" T1 5PK Flexvolt Cutting Wheel (DWAFV845045B5)
- DEWALT 4-1/2 x .040 x 7/8 T27 HP Cut-Off Wheel (DWA8424F)
- DEWALT Bonded Abrasive, 14in. x 5/32in. x 1in. Asphalt Portable Saw Cut-Off Wheel (DW8034)
- DEWALT 14" x 1/8" x 20mm Metal Portable Saw Cut-Off Wheel (DWA8031)
- DEWALT 3" x 1/8" x 3/8" A24R grinding wheel (DW8709)
- DEWALT 10" x 7/64" x 5/8" general purpose cutting wheel (DW8003)
- DEWALT High-Performance Aluminum Cutting Wheels (DW8725A)
- Dewalt Cut-Off Wheels