Shop All Cut-Off Wheels
Dewalt
High-Performance Cutting Wheels
Mfr # DW8062H
Zoro # G1862609
product price: $2.25
/ea
Sold in multiples of 10 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8062H
- Zoro # G1862609
- UPC # 885911526975
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60T |
Thickness | 0.045 in |
Item | Abrasive Cut-Off Wheel |
Application | Metal Cutting |
Max. RPM | 13,300 RPM |
Diamond Knockout | Yes |
Grit | 60 |
Bond Type | Resin |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.045 in |
Wheel Type | Type 1 |
Connector Type | Threaded Hole |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 300 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series A60T, Wheel Type Type 1, Maximum Operating Speed 300 RPM, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Abrasive Flap Disc, 3in, 36, Extra Coarse (97627)
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 3/4" Dia. 1/4" Shank Size A40 Aluminum Oxide (75208)
- ZORO SELECT Carbide Bur, Radius End, 3/8 (19D774)
- DYNABRADE LockingDisc, 3"dia., 50G (92042)
- DEWALT 5" x .040" x 7/8" T1 High Performance Cut-Off Wheel (DWA8063F)
- DEWALT Abrasive Wheel, 15,300 RPM (DWA8956F)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8927FH)
- DEWALT 2-1/2" x .035" x 1/4" A60T long life wheel (DW8701)
- DEWALT Abrasive Cut-Off Wheel, Type 1, 4 1/2 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60T (DWA8062F)
- DEWALT High-Performance Cutting Wheels (DW8065)
- DEWALT 14" x 1/8" x 1" high speed masonry cutting (DW8024)
- Dewalt Cut-Off Wheels