Shop All Cut-Off Wheels
This Product is Discontinued
Dewalt
High-Performance Cutting Wheels (Discontinued)
Mfr # DW8061
Zoro # G3177517
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8061
- Zoro # G3177517
- UPC # 028877321592
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 5/8 in |
Diameter | 4 in |
Connector Size | 5/8 in |
Overall Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60T |
Thickness | 0.045 in |
Max. RPM | 19,000 RPM |
Application | Ferrous Metal, Stainless |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Bond Type | Resin |
Grit | 60 |
For Use With | Right Angle Grinders |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.045 in |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 19,000 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series A60T, Wheel Type Type 1, Maximum Operating Speed 19,000 RPM, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.