Shop All Cut-Off Wheels
Dewalt
High-Performance Aluminum Cutting Wheels
Mfr # DW8062A
Zoro # G0323519
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8062A
- Zoro # G0323519
- UPC # 885911382113
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60N |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Grit | 60 |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Aluminum |
Overall Thickness | 0.045 in |
Maximum Operating Speed | 200 RPM |
Wheel Type | Type 1 |
Connector Type | Unthreaded Hole |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Aluminum, Series A60N, Wheel Type Type 1, Maximum Operating Speed 200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, WA46-I-V (34770)
- AMERICO Global Industrial„¢ 20" Sand Screen Disc, 120 Grit, Black, 10 Per Case (501220)
- PFERD Round Wire Flue Brush - Double Spiral, 2-1/4" Flue Size (89655)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 1 In, Shape W216 (61463624562)
- DEWALT 14" x 1/8" x 20mm Metal Portable Saw Cut-Off Wheel (DWA8031)
- DEWALT High-Performance Cutting Wheels (DW8062H)
- DEWALT Bonded Abrasive, 14in. x 5/32in. x 1in. Asphalt Portable Saw Cut-Off Wheel (DW8034)
- DEWALT 12" x 1/8" x 20mm Metal Portable Saw Cut-Off Wheel (DWA8033)
- DEWALT FLEXVOLT(R) Ceramic Metal Cutoff Wheel Type 1 (DWAFV8918)
- DEWALT High-Performance Cutting Wheels (DW8063)
- CENTURY DRILL & TOOL Masonry Cutting Wheel, 4-1/2x1/16in, Type1 (75520)
- Dewalt Cut-Off Wheels