Shop All Portable Vacuums
Dewalt
Hepa Stick Vac 20V Max w/ Bonus DCB204
Mfr # DCV501HB/DCB204
Zoro # G811375820
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Vacuum Filtration Type HEPA
- Weight 3.3 lb
- Vacuum Collection Type Bagless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCV501HB/DCB204
- Zoro # G811375820
- Country of Origin China
- Category Portable Vacuums
Dimensions
Width | 5 1/4 in |
Length | 18 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Handheld Vacuum |
Voltage | 20 V |
Vacuum Filtration Type | HEPA |
Weight | 3.3 lb |
Vacuum Collection Type | Bagless |
Series | 20V MAX XR(R) |
Battery Capacity | 4 Ah |
Vacuum Power Source | Cordless |
Includes Battery | Yes |
No. Batteries Included | 1 |
Cordless Tool Battery Type | Li Ion |
Includes | 1 Accessory Bag, 1 Crevice Nozzle, 1 Extension Tube, 1 Flexible Hose, 1 Floor Nozzle, 1 Gulper Brush, 1 Round Brush, DCB204, DCV501H |
Vacuum Capacity | 23/125 gal |
Vacuum Air Flow | 46 cfm |
Vacuum Pickup Type | Dry |
Includes Charger | No |
Sound Level | 87 dBA |
Description
Handheld Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Vacuum Collection Type Bagless, Vacuum Capacity 23/125 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 46 cfm, Sound Level 87 dBA, Weight 3.3 lb, Length 18 1/4 in, Width 5 1/4 in, Cordless Tool Battery Type Li Ion, Voltage 20 V, Includes Battery Yes, No. Batteries Included 1, Battery Capacity 4 Ah, Includes Charger No, Series 20V MAX XR(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Heavy Duty Degreaser, 1 Gal Jug, Liquid, Orange, 4 PK (ZUCIT128)
- DIVERSEY ekcoscreen Urinal Screen, Fresh, PK12 (EKS-3B-12)
- KIMBERLY-CLARK PROFESSIONAL Air Fresh Refill Citrus Auto Release 6 Refills/Cs (91067)
- O-CEDAR Maxiscour Stainless Steel Scrub Sponge, 12PK (96142-M)
- DEWALT Handheld Vacuum, HEPA Filter, 5 Ah, 3.3 lb (DCV501HB)
- DEWALT Cordless Vacuum Kit, 18.0/20.0V (DCV580H/DCB203)
- DEWALT Cordless Vacuum Kit, 20.0V (DCV517B/DCB203)
- DEWALT Cordless Vacuum, 18.0/20.0/120V (DCV581H/DCB203)
- DEWALT 20V 1/2 gal. Cordless Portable Wet/Dry Vacuum Kit (DCV517M1)
- MILWAUKEE TOOL Vacuum Kit and Extra Vacuum (0930-22HD, 0880-20)
- EAT-IN Mystic Canister Vacuum Cleaner; Gray (EA781907)
- Dewalt Portable Vacuums