Shop All Drive Pin Anchors
Dewalt
Heli-Pin Nail Drive Anchor, 5/16" Dia., 10" L, Steel Plain, 100 PK
Mfr # 08343-PWR
Zoro # G6047857
product price: $758.99
/pk 100, $7.59/ea
Free Shipping & Returns
Not eligible for select promotions
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete, Masonry, Steel, Wood
- Anchor Diameter 5/16"
- Sub-Brand Heli-Pin
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 08343-PWR
- Zoro # G6047857
- UPC # 075352083438
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 10" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1-1/4" |
Shank Length | 10 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 5/16 in, Overall Length 10 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Stainless Steel, Pin Material Stainless Steel, Finish Plain, Head Type Flat, Head Diameter Not Applicable, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/4 in, Maximum Material Thickness 5 1/2 in, Pin-Drive Anchor Type Helical Facade Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Knife Thread Insert, 5/16"-18 Int Thrd Sz, 3/4 in L, Brass, 12 PK (66366)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0050)
- ZORO SELECT 5/16"-18 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.031.0001)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07151.050.0016)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3" L, Steel Plain, 100 PK (06630-PWR)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 25 PK (05572-PWR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (03302-PWR)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (05528-PWR)
- DEWALT Drive Nail Drive Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (03781-PWR)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (05574-PWR)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon 100 PK (1016ANM)
- Dewalt Drive Pin Anchors