Shop All Hedge Trimmers
Dewalt
Hedge Trimmer Kit, 22 in L 20 5.0Ah Lithium-ion 20V Electric
Mfr # DCHT820B/DCB205
Zoro # G2610732
Free Shipping & Returns
Not eligible for select promotions
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Bar Length 22 in
- Engine 20V Electric
- Max. Cutting Dia. 3/4 in
- Battery Voltage 20 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCHT820B/DCB205
- Zoro # G2610732
- UPC # 885911457132
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 22 in |
Max. Cutting Dia. | 3/4 in |
Cutting Width | 3/4 in |
Tool Length | 38 11/16 in |
Blade Length | 22 in |
Tool Width | 9 7/16 in |
Tool Height | 7 7/8 in |
Description
Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Cutting Width 3/4 in, Blade Length 22 in, Blade Type Double-Sided, Battery Platform 20V MAX, Number of Batteries Included 1, Number of Chargers Included Not Applicable, Motor Type Brushed, Equivalent Gas Engine Displacement Not Applicable, Sound Level Not Applicable, Tool Series 20V MAX Series, Bare Tool/Battery Included Battery Included, Voltage 20 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNESS PEST DEFENSE Mouse Trap, 9-1/4 in. L, 7-1/2 in. W (101-0-003)
- COGHLANS TENT POLE Replacment 4PK (1490)
- A & I PRODUCTS Timber Ridge Guide BAR - 12 20" x3.5" x0.5" (A-B112D0CLPO)
- BECKETT Bekaert Electric Fence Wire Galvanized (119752)
- DEWALT Cordless Hedge Trimmer, 26 in Bar L (DCHT870B)
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric (DCPH820BH)
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric (DCPH820B)
- DEWALT Cordless Hedge Trimmer Kit, 26 in Bar L (DCHT870T1)
- DEWALT Battery-Powered Hedge Trimmer Kit, 22 in L 20 V 5.0Ah Lithium-Ion Electric (DCHT820P1)
- DEWALT Cordless Hedge Trimmer Kit, 22 in L 20 5.0Ah Lithium-ion 20V Electric (DCPH820B / DCB205)
- EGO Hedge Trimmer, 25 in L 56 2.0/2.5/4.0/5.0/7.5Ah Lithium-Ion Not Gas Powered 56V Electric (HTX6500)
- Dewalt Hedge Trimmers