Shop All Hedge Trimmers
This Product is Discontinued
Dewalt
Hedge Trimmer, 22 in L 40 4.0Ah Lithium-ion Not Gas Powered 40V Electric (Discontinued)
Mfr # DCHT895M1
Zoro # G0335513
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Blade Type Double-Sided Pole
- Bar Length 22 in
- Engine 40V Electric
- Max. Cutting Dia. 1 in
- Includes 40V, 4.0Ah Battery, Battery Charger, Blade Cover, Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCHT895M1
- Zoro # G0335513
- UPC # 885911494205
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 22 in |
Max. Cutting Dia. | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Type | Double-Sided Pole |
Engine | 40V Electric |
Includes | 40V, 4.0Ah Battery, Battery Charger, Blade Cover, Shoulder Strap |
Battery Type | Lithium-ion |
Run Time | 90 min |
Charge Time | 1.5 hr |
Battery Voltage | 40 |
Item | Hedge Trimmer |
Battery Amperage | 4.0Ah |
Engine Displacement | Not Gas Powered |
Description
Hedge Trimmer, Blade Type Double-Sided Pole, Bar Length 22 in, Max. Cutting Dia. 1 in, Engine Displacement Not Gas Powered, 40V Electric Engine, Lithium-Ion Battery Type, Battery Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.