Shop All Hedge Trimmers
Dewalt
Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric
Mfr # DCPH820BH
Zoro # G4330228
original price:
$127.99
5% off
new price: $120.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Bar Length 22 in
- Engine 20V Electric
- Max. Cutting Dia. 1 in
- Included Charger No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCPH820BH
- Zoro # G4330228
- UPC # 885911688291
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 22 in |
Max. Cutting Dia. | 1 in |
Cutting Width | 1 in |
Overall Width | 4 5/8 in |
Overall Height | 41 5/8 in |
Blade Length | 22 in |
Overall Length | 12 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Type | Double-Sided |
Engine | 20V Electric |
Included Charger | No |
Engine Displacement | Not Gas Powered |
Battery Amperage | 4.0Ah |
Charger Replacement | Mfr. No. DCB112 |
Battery Type | Lithium-Ion |
Item | Battery-Powered Hedge Trimmer |
Battery Voltage | 20 V |
Includes | Blade Sheath |
Shop By | New Products |
Product Type | Hedge Trimmer Attachment |
Description
Battery-Powered Hedge Trimmer, Product Type Hedge Trimmer Attachment, Overall Width 4 5/8 in, Overall Length 12 3/8 in, Includes Blade Sheath, Overall Height 41 5/8 in, Cutting Width 1 in, Blade Length 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Deck Leveling Gauge 750-442 (750-442)
- STENS Tinted Windshield 851-771 For E-Z-Go (851-771)
- DEVILBISS AUTOMOTIVE REFINISHING GTI-428-K5 CLIPSEAL & PIN KIT (DV192229)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-10X12)
- DEWALT Cordless Hedge Trimmer, 26 in Bar L (DCHT870B)
- DEWALT Cordless Hedge Trimmer, 22 in L 20 Lithium-Ion (Battery Not Included) 20V Electric (DCHT820B)
- DEWALT Cordless Hedge Trimmer Kit, 22 in L 20 5.0Ah Lithium-ion 20V Electric (DCPH820B / DCB205)
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric (DCPH820B)
- DEWALT Cordless Hedge Trimmer Kit, 26 in Bar L (DCHT870T1)
- DEWALT Hedge Trimmer Kit, 22 in L 20 5.0Ah Lithium-ion 20V Electric (DCHT820B/DCB205)
- MILWAUKEE TOOL M18 FUEL™ 18V Electric 24"L Hedge Trimmer (2726-20)
- Dewalt Hedge Trimmers