Shop All Reciprocating Saw Blades
Dewalt
Heavy Metal Bi-Metal Reciprocating Saw Blades
Mfr # DWAR9118B25
Zoro # G701227659
product price: $98.69
/pk 25, $3.95/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Reciprocating Saws
- Height 1/16 in
- Length 9 in
- Includes 25 blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAR9118B25
- Zoro # G701227659
- UPC # 885911630962
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1/16 in |
Length | 9 in |
Blade Width | 1 in |
Cut Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Reciprocating Saws |
Includes | 25 blades |
Number of Cutting Edges | 1 |
Application | Metal |
Teeth per Inch | 18 |
Material | Bi-Metal |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Blade Thickness | 3/64 in |
Description
Reciprocating Saw Blades, Primary Material Application Metal, Materials Cut Medium Metal 1/16in to 1/4 in, Blade Length 9 in, Blade Width 1 in, Teeth per Inch 18, Blade Thickness 3/64 in, Cut Width 1 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER 4 in General Purpose Fixed Blade Utility Box Cutter, Aluminum, 12PK (HC900)
- KLEIN TOOLS Haven's® Cable Grip 0.25-Inch Capacity (1604-10)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 27/64 (C18653)
- AVEN Pliers Needle, Nose, 5-3/4" Ser Jaws (10314)
- DEWALT Heavy Metal Bi-Metal Reciprocating Saw Blades (DWAR9114B25)
- DEWALT 9" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4803B25)
- DEWALT 9IN 10TPI 2X RECIP BLD 25PK SHRNKWRP (DWA4179N25)
- DEWALT 8" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA4188)
- DEWALT 10PC. BREAKAWAY(TM) RECIPROCATING SAW BLADE SET W/CASE (DWABK410SETCS)
- DEWALT DEMOLITION BIMETAL RECIPROCATING SAW BLADES (DWAR660)
- BLU-MOL XTREME RECIPROCATING BLADE 6in. 14TPI (E0217107)
- Dewalt Reciprocating Saw Blades