Shop All Reciprocating Saw Blades
Dewalt
Heavy Metal Bi-Metal Reciprocating Saw Blades
Mfr # DWAR9114B25
Zoro # G201227708
product price: $107.99
/pk 25, $4.32/ea
Free Shipping & Returns
Not eligible for select promotions
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bi-Metal
- Height 1/16 in
- For Use With Saw Type Reciprocating Saws
- Application Metal
- Number of Cutting Edges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAR9114B25
- Zoro # G201227708
- UPC # 885911590662
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1/16 in |
Length | 9 in |
Blade Width | 1 in |
Cut Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Bi-Metal |
Teeth per Inch | 14 |
For Use With Saw Type | Reciprocating Saws |
Application | Metal |
Number of Cutting Edges | 1 |
Includes | 25 blades |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Blade Thickness | 3/64 in |
Description
Reciprocating Saw Blades, Primary Material Application Metal, Materials Cut Metal 3/32 in to 3/8 in, Blade Length 9 in, Blade Width 1 in, Teeth per Inch 14, Blade Thickness 3/64 in, Cut Width 1 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 3" (12168)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 31/64 (C23022)
- WILLIAMS Williams Combo Ratchet Wrench, 7/16", Hi-Polish (1214NRC)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X30, A=100, B=33 (K0648.2521110X30)
- DEWALT Heavy Metal Bi-Metal Reciprocating Saw Blades (DWAR9118B25)
- DEWALT 9" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4803B25)
- DEWALT 9IN 10TPI 2X RECIP BLD 25PK SHRNKWRP (DWA4179N25)
- DEWALT 12 Piece Bi-Metal Reciprocating Saw Blade Set with Telescoping Case (DW4892)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4802B25)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4809B)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 9L 5PK (48-00-5526)
- Dewalt Power Saw Blades