Shop All Power Saw Accessories
Dewalt
Heavy Duty Work Stand with Miter Saw Mounting Brackets
Mfr # DWX725B
Zoro # G3556935
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Miter Saws
- Width (In.) 28-1/2
- Length (In.) 36
- Hold Capacity (Lb.) 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWX725B
- Zoro # G3556935
- UPC # 885911239851
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Width (In.) | 28-1/2 |
Length (In.) | 36 |
Max. Height (In.) | 32 |
Closed Width (In.) | 6 |
Closed Depth (In.) | 6 |
Closed Length (In.) | 36 |
Min. Height (In.) | 7 |
Height | 7 in to 32 in |
Length | 36 in |
Width | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Miter Saw Stand |
For Use With | Miter Saws |
Hold Capacity (Lb.) | 1000 |
Work Surface | 5"W |
Includes | (2) DW7231 Miter Saw Mounting Brackets |
Clamping System | 1EZ70 (DW7231) Miter Saw Mounting Brackets |
Construction | Lightweight Aluminum |
Characteristics | Foldable Legs With Lock Levers, Transport Latch, Weight 15.4 lbs. |
Features | 32 in Extended Tool Height, 7 in Folded Tool Height |
Accessory Type | Miter Saw Stand |
Description
Miter Saw Stand, Length 36 in, Width 36 in, Height 7 in to 32 in, For Use With Miter Saws, Features 32 in Extended Tool Height, 7 in Folded Tool Height, Includes (2) DW7231 Miter Saw Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Bottoming 2 Flutes (1206700)
- DRILL AMERICA m20x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT20X1.5)
- KAPRO 923 Professional Cast Aluminum Torpedo Level with Plumb Site 10" (923-10-10)
- UNIBOR KIT 1/2in UNC COMBI DRILL TAP (19KNC500)
- DEWALT Heavy Duty Miter Saw Stand (DWX723)
- DEWALT Rolling table saw stand (DW7440RS)
- DEWALT Rolling Table Saw Stand (DWE74911)
- DEWALT TrackSaw Track Clamps (DWS5026)
- DEWALT Rolling Miter Saw Stand (DWX726)
- DEWALT Cordless Track Saw Kit, 6-1/2 in Blade (DCS520ST1/DCG412B)
- RECIPRO TOOLS Reciprocating Connector Quick Connect Adapter (RCT-A10)
- Dewalt Power Saws