Shop All Staples
Dewalt
Heavy Duty Staples, T25, 1/2 in Leg L, Steel, 5000 PK
Mfr # DWHTTA7085
Zoro # G7419081
product price: $8.99
Not eligible for select promotions
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility T25
- For Use With Mfr. No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C
- Crown Width 25/64 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/2 in |
Crown Width | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Heavy Duty Staples |
Compatibility | T25 |
For Use With | Mfr. No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C |
Material | Steel |
Color | Silver |
Description
Product details about the DEWALT - DWHTTA7085 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The DEWALT - DWHTTA7085 Heavy Duty Staples are designed with a leg length of 1/2 inch and a crown width of 25/64 inch. These dimensions make them suitable for various applications that require robust fastening solutions. The size specifications contribute to their versatility, making them an adequate choice for tasks requiring heavy-duty staples.
Constructed from steel, these staples offer durability and strength. Their silver color gives them a professional appearance while also providing resistance against corrosion. The material used in the construction of these staples is built to withstand demanding conditions, ensuring longevity and reliable performance.
Each package contains 5000 heavy-duty staples, offering ample supply for large projects or continuous use over time. They are compatible with several models including Mfr. No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C which makes them versatile across different tools within the same brand range.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The DEWALT - DWHTTA7085 Heavy Duty Staples are designed with a leg length of 1/2 inch and a crown width of 25/64 inch. These dimensions make them suitable for various applications that require robust fastening solutions. The size specifications contribute to their versatility, making them an adequate choice for tasks requiring heavy-duty staples.
Constructed from steel, these staples offer durability and strength. Their silver color gives them a professional appearance while also providing resistance against corrosion. The material used in the construction of these staples is built to withstand demanding conditions, ensuring longevity and reliable performance.
Each package contains 5000 heavy-duty staples, offering ample supply for large projects or continuous use over time. They are compatible with several models including Mfr. No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C which makes them versatile across different tools within the same brand range.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE No. 11 2-1/2 in. Cap Bright Plastic/Steel Nail Full Round Head 1 lb (212PRCAP1)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Stainless Steel, 1 in Lg, 5 PK (31708)
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, Stainless Steel, Flat Head, Square Drive, 1500 PK (08207DQG188)
- MIDWEST FASTENER 10mm-1.5 x 45mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 4PK (31206)
- DEWALT Heavy Duty Staples, T25, 5/16 in Leg L, Steel, 5000 PK (DWHTTA7055)
- DEWALT Heavy Duty Staples, T25, 3/8 in Leg L, Steel, 5000 PK (DWHTTA7065)
- DEWALT Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel, 960 PK (DFS9175B1G)
- DEWALT Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel (DNS18100-2)
- DEWALT Staples, 9 ga, Round Crown, 2 in Leg L, Steel, 960 PK (DFS9200B1G)
- DEWALT Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel (DNS18125-2)
- SENCO Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (L17BAB)
- Dewalt