Shop All Stationary Electric Air Compressors
Dewalt
Heavy Duty Compressor, 240V, 80 gal.
Mfr # DXCMLA4708065
Zoro # G0329990
product price: $2,224.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
$2,224.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- HP 4.7
- Voltage 208-240V
- Compressor Type Belt Driven
- Overall Height 77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCMLA4708065
- Zoro # G0329990
- UPC # 846212007648
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 77" |
Overall Length | 31-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
HP | 4.7 |
Voltage | 208-240V |
Compressor Type | Belt Driven |
Lubrication Type | Oil Lubricated |
Motor Type | Induction |
Style - Air Compressor | Simplex |
Item | Heavy Duty Compressor, 240V, 80 gal. |
Description
Heavy Duty Compressor, 240V, 80 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25100-0808 (G25100-0808)
- ILC Replacement for MONARCH 8112 MOTOR (8112 MOTOR)
- BESTORQ Bestorq Double Side Timing Belt Model D1800-8M-20 - 70.87 in Outside Length - 0.79 in Top Width (D1800-8M-20)
- TRI-FLOW Multipurpose Grease, Food Grade, 14 Oz. (TF220211)
- DEWALT Wheelbarrow Compressor, 120/240V, 8 gal. (DXCMTA1980854)
- DEWALT Heavy Duty Compressor, 240V, 60 gal. (DXCMLA3706056)
- DEWALT Compressor, 230/460V, 2-Stage, 120 gal. (DXCMH9919910)
- DEWALT 2 HP 26 gal. Ultra Quiet Compressor (DXCMSAC260)
- DEWALT 3.7 RHP 60 Gallon 175 PSI Stationary Single Stage Air Compressor (DXCM602)
- CAMPBELL HAUSFELD Belt Guard Assy (BG313700SJ)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC42)
- Dewalt Stationary Electric Air Compressors