Shop All Stationary Electric Air Compressors
Dewalt
Heavy Duty Compressor, 240V, 60 gal.
Mfr # DXCMLA3706056
Zoro # G0329981
product price: $1,360.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$1,360.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank Size 60 gal.
- HP 3.7
- Voltage 240V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCMLA3706056
- Zoro # G0329981
- UPC # 846212006269
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 60 gal. |
Overall Height | 70-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
HP | 3.7 |
Voltage | 240V |
Max. Pressure | 175 psi |
Compressor Type | Belt Driven |
Lubrication Type | Oil Lubricated |
Motor Type | Induction |
Style - Air Compressor | Simplex |
Item | Heavy Duty Compressor, 240V, 60 gal. |
Description
Heavy Duty Compressor, 240V, 60 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, NFPA Double Acting (6X379)
- ROLAIR Air Tank, 10 Gal., Steel, Portable (AIRKEG2)
- QA1 Male Rod End, LH, #10-32 (CML3)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP60L136MV, Pressure Line, 5 micron, Outside-In (MF0058806)
- DEWALT Compressor, 230/460V, 2-Stage, 120 gal. (DXCMH9919910)
- DEWALT Heavy Duty Compressor, 240V, 80 gal. (DXCMLA4708065)
- DEWALT 2 HP 26 gal. Ultra Quiet Compressor (DXCMSAC260)
- DEWALT 3.7 RHP 60 Gallon 175 PSI Stationary Single Stage Air Compressor (DXCM602)
- DEWALT Wheelbarrow Compressor, 120/240V, 8 gal. (DXCMTA1980854)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/3)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 3-Phase (ESP07V080V3)
- Dewalt Air Compressors