Shop All Stationary Electric Air Compressors
Dewalt
Heavy Duty Compressor, 230V, 80 gal.
Mfr # DXCMV7518075
Zoro # G0330051
product price: $3,992.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
Not eligible for select promotions
$3,992.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Voltage 240V
- Compressor Type Belt Driven
- Overall Height 71"
- Lubrication Type Oil Lubricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCMV7518075
- Zoro # G0330051
- UPC # 846212009345
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 71" |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 240V |
Compressor Type | Belt Driven |
Lubrication Type | Oil Lubricated |
Motor Type | Induction |
Style - Air Compressor | Simplex |
Item | Heavy Duty Compressor, 230V, 80 gal. |
Description
Heavy Duty Compressor, 230V, 80 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing (11519)
- DAYTON 5V2360 V-Belt, 236" Outside Length, 5/8" Top Width, 1 Ribs (13V762)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16612 (06Z-605)
- ENERPAC Repair Kit (P392U001K)
- DEWALT 3.7 RHP 60 Gallon 175 PSI Stationary Single Stage Air Compressor (DXCM602)
- DEWALT Wheelbarrow Compressor, 120/240V, 8 gal. (DXCMTA1980854)
- DEWALT 2 HP 26 gal. Ultra Quiet Compressor (DXCMSAC260)
- DEWALT Compressor, 230/460V, 2-Stage, 120 gal. (DXCMH9919910)
- DEWALT Heavy Duty Compressor, 240V, 80 gal. (DXCMLA4708065)
- DEWALT Heavy Duty Compressor, 240V, 60 gal. (DXCMLA3706056)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z697)
- Dewalt Air Compressors