Shop All Two Way Radios
Dewalt
Heavy-Duty 2-Watt FRS Walkie-Talkie 6 Pack with Headsets, Yellow and Black, Business Bundle,
Mfr # DXFRS800BCH6-SV1
Zoro # G510029543
product price: $800.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXFRS800BCH6-SV1
- Zoro # G510029543
- UPC # 850035515129
- Country of Origin China
- Category Two Way Radios
Details
Promotion Restriction | Not eligible for promotion |
Description
The DEWALT DXFRS800 FRS Walkie Talkies are as tough and powerful as they come. Equipped with 22 preset channels and voice-activated transmission' this 2-way radio pair can cover up to 300'000 sq. ft. or 25 floors. These jobsite walkie talkies offer complete protection from dust and withstand water immersion for 30 minutes in 3.28 ft. 1 m of water. They are also designed to withstand a 6.56-ft. 2-m drop' making them ideal for the toughest jobsite conditions. The FRS walkie talkies offer 2'662 channel combinations' and presets with privacy codes to minimize interference. VOX voice-activated transmission enables waterproof' hands-free operation' and vibration mode is available for incoming transmissions. The 2'000 mAh Li-Poly batteries allow for an extended 18 hours of continuous usage' making them ideal for a full day of work and more. This business bundle includes 6 rugged walkie talkies' 6 headsets' 6 swivel holsters' one 6-port gang charger' six 2'000 mAh rechargeable Li-Poly batteries' and AC adapter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA AGM Battery Replaces APC Back-UPS Pro 1300/1500 (ML9-121024963)
- ILC Replacement for Sanyo Ml2430-hz1 (ML2430-HZ1 SANYO)
- MONOPRICE Pro 4K 3X1 HDMI Switch Hdcp 2.2 Support (15262)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Altronix BT126 - 8 Pack (ML7-12MP8317479103213)
- DEWALT 3W FRS Radio 3 sets with Headsets (3DXFRS800-SV1)
- DEWALT 1W FRS Radio with Headsets (1DXFRS300-SV1)
- DEWALT Heavy-Duty 1-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 4 Pack, (2DXFRS300-SV1)
- DEWALT DEWALT DXFRS800 Bundle 2W (DXFRS800-BCH6)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkie 6 Pack, Yellow and Black, Business Bundle, DXFRS800B (DXFRS800-BCH6B)
- DEWALT 2W FRS Radio 2 sets with Headset (2DXFRS800-SV1)
- MOTOROLA Motorola RMU2080 RM Series 2 Way Radio 8 Channel 2 Watt (RMU2080)
- Dewalt Two Way Radios