Shop All Two Way Radios
Dewalt
Heavy-Duty 1-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 6 Pack,
Mfr # 3DXFRS300-SV1
Zoro # G810029557
product price: $397.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 3DXFRS300-SV1
- Zoro # G810029557
- UPC # 850035515235
- Country of Origin China
- Category Two Way Radios
Details
Promotion Restriction | Not eligible for promotion |
Description
The DEWALT DXFRS300 FRS Walkie Talkies are tough and powerful. Equipped with 22 preset channels and voice-activated transmission' these 2-way radios with headsets can cover up to 250'000 sq. ft. or 20 floors. These jobsite walkie talkies offer complete protection from dust and withstand water immersion for 30 minutes in 3.28 ft. 1 m of water. They are also designed to withstand a 6.56-ft. 2-m drop' making them ideal for the toughest jobsite conditions. The FRS walkie talkies offer 2'662 channel combinations' and presets with privacy codes to minimize interference. VOX voice-activated transmission enables waterproof' hands-free operation' and vibration mode is available for incoming transmissions. The 1'000 mAh Li-Poly batteries allow for an extended 12 hours of continuous usage' making them ideal for a full day of work and more. This 6 pack of rugged walkie talkies includes 6 swivel holsters' 6 headsets' 3 dual-port chargers' six 1'000 mAh rechargeable Li-Poly batteries' 3 AC adapters' and 3 USB charging cables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CPU Cord, Displayport/VGA, 6ft, White (6019)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Casil 12100 (ML10-12153711)
- SELKIRK CHIMNEY PIPE ADAPTER 8"" (258240)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Goal Zero Yeti 1250 Solar Generator (ML100-12GEL111)
- DEWALT Heavy-Duty 1-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 2 Pack, (1DXFRS300-SV1)
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6)
- DEWALT 1W FRS Radio 2 sets with Headset (2DXFRS300-SV1)
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6-SV1)
- DEWALT Portable Two Way Radio, FRS/GMRS Band, Standards: FCC (DXFRS800)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 2 Pack, (1DXFRS800-SV1)
- KENWOOD Belt Clip, Spring Action, Polycarbonate (KBH-20M)
- Dewalt Two Way Radios