Shop All Two Way Radios
Dewalt
Heavy-Duty 1-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 4 Pack,
Mfr # 2DXFRS300-SV1
Zoro # G010029531
product price: $268.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2DXFRS300-SV1
- Zoro # G010029531
- UPC # 850035515211
- Country of Origin China
- Category Two Way Radios
Details
Promotion Restriction | Not eligible for promotion |
Description
The DEWALT DXFRS300 FRS Walkie Talkies are tough and powerful. Equipped with 22 preset channels and voice-activated transmission' these 2-way radios with headsets can cover up to 250'000 sq. ft. or 20 floors. These jobsite walkie talkies offer complete protection from dust and withstand water immersion for 30 minutes in 3.28 ft. 1 m of water. They are also designed to withstand a 6.56-ft. 2-m drop' making them ideal for the toughest jobsite conditions. The FRS walkie talkies offer 2'662 channel combinations' and presets with privacy codes to minimize interference. VOX voice-activated transmission enables waterproof' hands-free operation' and vibration mode is available for incoming transmissions. The 1'000 mAh Li-Poly batteries allow for an extended 12 hours of continuous usage' making them ideal for a full day of work and more. This 4 pack of rugged walkie talkies includes 4 swivel holsters' 4 headsets' 2 dual-port chargers' four 1'000 mAh rechargeable Li-Poly batteries' 2 AC adapters' and 2 USB charging cables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Icom Bp-234 Battery (BP-234)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 6ft (6015)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- ILC Replacement for Allen Bradley 1756-l61 Battery (1756-L61 BATTERY ALLEN BRADLEY)
- DEWALT 1W FRS Radio with Headsets (1DXFRS300-SV1)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 4 Pack, (2DXFRS800-SV1)
- DEWALT 2W FRS Radio 2 sets with Headset (2DXFRS800-SV1)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkie 6 Pack with Headsets, Yellow and Black, Business Bundle, (DXFRS800BCH6-SV1)
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6-SV1)
- DEWALT 2W FRS Radio 6 Pack with Gang Charger (DXFRS800-BCH6B)
- ICOM Portable Two Way Radios, Analog, VHF Band (M37 31 USA)
- Dewalt Two Way Radios & Accessories