Shop All Two Way Radios
Dewalt
Heavy-Duty 1-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 2 Pack,
Mfr # 1DXFRS300-SV1
Zoro # G810029519
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 1DXFRS300-SV1
- Zoro # G810029519
- UPC # 850035515181
- Country of Origin China
- Category Two Way Radios
Details
Promotion Restriction | Not eligible for promotion |
Description
The DEWALT DXFRS300 FRS Walkie Talkies are tough and powerful. Equipped with 22 preset channels and voice-activated transmission' these 2-way radios with headsets can cover up to 250'000 sq. ft. or 20 floors. These jobsite walkie talkies offer complete protection from dust and withstand water immersion for 30 minutes in 3.28 ft. 1 m of water. They are also designed to withstand a 6.56-ft. 2-m drop' making them ideal for the toughest jobsite conditions. The FRS walkie talkies offer 2'662 channel combinations' and presets with privacy codes to minimize interference. VOX voice-activated transmission enables waterproof' hands-free operation' and vibration mode is available for incoming transmissions. The 1'000 mAh Li-Poly batteries allow for an extended 12 hours of continuous usage' making them ideal for a full day of work and more. This 2 pack of rugged walkie talkies includes 2 swivel holsters' 2 headsets' 1 dual-port charger' two 1'000 mAh rechargeable Li-Poly batteries' AC adapter' and USB charging cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Energy Power EP-SLA 12-18B1 (MAX3544113)
- MIGHTY MAX BATTERY 12V 8AH SLA Replaces UB1280 NP8.5-12 PS-1280 GP1280 12V BP8-12 6 Pack (ML8-12MP61113)
- SAFT LS14250_AX 1/2AA Battery Axial 3.6V 1200mAh Lithium replaces Apple and more (LS14250_AX)
- ILC Replacement for Olympus Bls-50 (BLS-50 OLYMPUS)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 2 Pack, (1DXFRS800-SV1)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkie 6 Pack, Yellow and Black, Business Bundle, DXFRS800B (DXFRS800-BCH6B)
- DEWALT 2W FRS Radio 6 Pack with Gang Charger (DXFRS800-BCH6B)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 6 Pack, (3DXFRS800-SV1)
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6-SV1)
- DEWALT Heavy-Duty 1-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 4 Pack, (2DXFRS300-SV1)
- COBRA ELECTRONICS CB Radio, 4W, 4-3/32"W (19MINICB)
- Dewalt Two Way Radios