Shop All Heated Jackets & Coats
Dewalt
Heated Jackets Htd Struct Sft Shell Jkt w/o Btry-Blk-M
Mfr # DCHJ090BB-M
Zoro # G500767295
Free Shipping & Returns
Not eligible for select promotions
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 20.9
- Features 3 heat zones; Wind and water resistant; Waterproof zippers; Sleeve pocket for extra storage; Cell phone pocket for convenient access; Fleece lined for added warmth; Toggle pull for adjustable, custom fit; Drop tail hem for full coverage; Inset rib knit cuff helps keep heat inside; Adjustable sleeves for snug, custom fit; Waterproof zipper pockets for storage and warming hands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCHJ090BB-M
- Zoro # G500767295
- UPC # 674326347578
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Length | 20.9 |
Size | M |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Features | 3 heat zones; Wind and water resistant; Waterproof zippers; Sleeve pocket for extra storage; Cell phone pocket for convenient access; Fleece lined for added warmth; Toggle pull for adjustable, custom fit; Drop tail hem for full coverage; Inset rib knit cuff helps keep heat inside; Adjustable sleeves for snug, custom fit; Waterproof zipper pockets for storage and warming hands |
Description
The DEWALT DCHJ090 Structured Soft Shell Heated Jacket provides hours of core body warmth and continuous heat. The outer shell is wind an water resistant. Coupled with a soft fleece liner, it makes for a comfortable and warm option for the colder months of the year. Multiple pockets including a cell phone pocket, 2 lower zipper slash pockets, zipper sleeve pocket, inner chest pocket and lower accessory pocket and back battery pocket make this jacket multi-functional and a convenient storage garment. The drop tail hem provides full coverage while at work. Available in both bare and kitted versions. Bare comes with the adapter and can be used with your own DEWALT 20V battery. The kitted version includes a DEWALT 20V battery, charger and adapter.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXXXL)
- IRONCLAD PERFORMANCE WEAR Large Black Gauntlet Cuff Heat Resistant Gloves (HW6X-04-L)
- TIMBERLAND PRO Size 10 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- ZORO SELECT Barricade Tape w/Reel, Yellow/Blk, 1000 ft (B3104Y23-200)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABB-2X)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , XL (DCHJ076ABB-XL)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size XL (DCHJ101D1-XL)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size L (DCHJ101D1-L)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-3X (DCHJ090BD1-3X)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ076ABD1-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated French Terry Cot , Unisex , Gray , S (DCHJ080B-S)
- Dewalt Workwear and Protective Clothing