Shop All Heated Sweatshirts & Vests
Dewalt
Heated Jackets Heated Reversible Vest Kitted-Blk-S
Mfr # DCHV086BD1-S
Zoro # G200767298
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Length 20.9
- Features 3 heat zones; Wind resistant; Reversible microfleece to sherpa fleece; Extended collar for extra coverage; Drop tail hem for full coverage; 8 pockets for convenient storage; Chest pocket on both sides for convenient access; Zipper pockets for additional storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHV086BD1-S
- Zoro # G200767298
- UPC # 674326347509
- Country of Origin China
- Category Heated Sweatshirts & Vests
Dimensions
Size | S |
Length | 20.9 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Features | 3 heat zones; Wind resistant; Reversible microfleece to sherpa fleece; Extended collar for extra coverage; Drop tail hem for full coverage; 8 pockets for convenient storage; Chest pocket on both sides for convenient access; Zipper pockets for additional storage |
Description
The DEWALT DCHV086 Reversible Heated Vest provides hours of core body warmth and continuous heat. Microfleece reverses to Sherpa fleece giving you options in style and comfort. Wear as the outer layer for core body warmth or wear under another jacket. 8 pockets including chest pockets and lower slash pockets and back battery pocket make this vest multi-functional and a convenient storage garment. The drop tail hem provides full coverage while at work. Includes includes a DEWALT 20V battery, charger and adapter.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Group Lockout Box, Hinged, 40 Padlocks (65672)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010)
- MECHANIX WEAR The Original® Tactical Glove, Gray, S, 7" L, PR (MG-88-008)
- BRADY HMIG Label, Self-Adhesive Paper, PK500 (99185)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-2X (DCHV086BD1-2X)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-XL (DCHV086BD1-XL)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, XL (DCHV089D1-XL)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, M (DCHV089D1-M)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, L (DCHV089D1-L)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, 2X (DCHV089D1-2X)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 3XL (304G-203X)
- Dewalt Workwear and Protective Clothing