Shop All Heated Sweatshirts & Vests
Dewalt
Heated Jackets Camo Fleece Heated Vest-XL
Mfr # DCHV085D1-XL
Zoro # G600767317
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Camo
- Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHV085D1-XL
- Zoro # G600767317
- UPC # 674326317182
- Country of Origin China
- Category Heated Sweatshirts & Vests
Dimensions
Size | XL |
Length | 21 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Camo |
Description
Whether you’re hunting in the woods, working outdoors, or tackling a DIY project when it’s cold outside, the DEWALT heated fleece vest allows you to control your comfort in the cold without a lot of bulk that restricts mobility. The heated fleece vest features a noise-free Realtree Xtra® camo design outer shell and a soft polyester fleece inner shell. This battery-powered vest delivers hours of core body warmth and continuous heat making it suitable for numerous activities, including landscaping, farming, tailgating, hiking, and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F84)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42271 (42271)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, No Text, 669-C/48-NRVFO-RS (669-C/48-NRVFO-RS)
- LYLE All Way Traffic Sign, 6 in Height, 18 in Width, Aluminum, Horizontal Rectangle, English (T1-2807-HI_18x6)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, S (DCHV089D1-S)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, XL (DCHV089D1-XL)
- DEWALT Heated Jackets Camo Fleece Heated Vest-3X (DCHV085D1-3X)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-XL (DCHV086BD1-XL)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-2X (DCHV086BD1-2X)
- DEWALT Heated Jackets Camo Fleece Heated Vest-L (DCHV085D1-L)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black Large (Jacket Only) (334B-20L)
- Dewalt Workwear and Protective Clothing