Shop All Heated Sweatshirts & Vests
Dewalt
Heated Jackets Camo Fleece Heated Vest-L
Mfr # DCHV085D1-L
Zoro # G700767316
product price: $207.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Camo
- Length 20.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHV085D1-L
- Zoro # G700767316
- UPC # 674326317212
- Country of Origin China
- Category Heated Sweatshirts & Vests
Dimensions
Size | L |
Length | 20.8 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Camo |
Description
Whether you’re hunting in the woods, working outdoors, or tackling a DIY project when it’s cold outside, the DEWALT heated fleece vest allows you to control your comfort in the cold without a lot of bulk that restricts mobility. The heated fleece vest features a noise-free Realtree Xtra® camo design outer shell and a soft polyester fleece inner shell. This battery-powered vest delivers hours of core body warmth and continuous heat making it suitable for numerous activities, including landscaping, farming, tailgating, hiking, and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Calibration Gas, Sulfur Dioxide, 58L, NIST (18102222)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-D622/XL)
- 3M Over-Visor for 3M Versaflo Frame M-961N (M-967N)
- 3M PROTECTA Positioning/Climbing Harness, XL, Polyester (1161211)
- DEWALT Heated Jackets Camo Fleece Heated Vest-S (DCHV085D1-S)
- DEWALT Heated Jackets Camo Fleece Heated Vest-3X (DCHV085D1-3X)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-M (DCHV086BD1-M)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, L (DCHV089D1-L)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-2X (DCHV086BD1-2X)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-L (DCHV086BD1-L)
- MOBILE WARMING Women's Black Heated Vest, 2X, 7.4V (MWWV04010620)
- Dewalt Heated Sweatshirts & Vests