Shop All Heated Sweatshirts & Vests
Dewalt
Heated Jackets Camo Fleece Heated Vest-2X
Mfr # DCHV085D1-2X
Zoro # G600767300
Free Shipping & Returns
Not eligible for select promotions
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Camo
- Length 20.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCHV085D1-2X
- Zoro # G600767300
- UPC # 674326317236
- Country of Origin China
- Category Heated Sweatshirts & Vests
Dimensions
Size | 2X |
Length | 20.8 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Camo |
Description
Whether you’re hunting in the woods, working outdoors, or tackling a DIY project when it’s cold outside, the DEWALT heated fleece vest allows you to control your comfort in the cold without a lot of bulk that restricts mobility. The heated fleece vest features a noise-free Realtree Xtra® camo design outer shell and a soft polyester fleece inner shell. This battery-powered vest delivers hours of core body warmth and continuous heat making it suitable for numerous activities, including landscaping, farming, tailgating, hiking, and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- GSS SAFETY Class 3 Zipper Front Hooded Sweatshirt (7004-2XL)
- DURHAM MFG Flammable safety cabinet, Self Close, 12 gal., Yellow (1012SL-50)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR (RWG559L)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-L (DCHV086BD1-L)
- DEWALT Heated Jackets Camo Fleece Heated Vest-L (DCHV085D1-L)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, S (DCHV089D1-S)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, L (DCHV089D1-L)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, 2X (DCHV089D1-2X)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-XL (DCHV086BD1-XL)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-2X (DCHV086BD1-2X)
- Dewalt Heated Sweatshirts & Vests