Dewalt

Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle


product price: $135.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Power Source Corded
  • Voltage 120V AC
  • ESD Safe No
  • Temp. Settings Variable
  • Temperature Range 150 Degrees to 1,100 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dewalt
  • MFR # D26960K
  • Zoro # G7420147
  • UPC #
    885911250702
  • Country of Origin China
  • Category Heat Guns

Dimensions

Cord Length 10 ft

Description

Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control Yes, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,100 Degrees F, Minimum Temperature 150 Degrees F, Temperature Range 150 Degrees to 1,100 Degrees F, LCD Display Yes, Current 13 A, Kit Contents (1) Bare Tool, (2) Nozzles, (10) Other Common Accessories, Tool Brand DEWALT(R), Air Volume 17.7 cfm, Brushless Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.