Shop All Heat Guns
Dewalt
Heat Gun Kit, Battery Powered, 20V DC, Dual Temp. Setting, 400 Watt, Pistol Handle
Mfr # DCE530P1/DCB205
Zoro # G8822342
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Voltage 20V DC
- ESD Safe No
- Temp. Settings Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 3/8 in |
Description
Heat Gun Kit, Voltage 20V DC, Maximum Temperature 990 Degrees F, Minimum Temperature 500 Degrees F, Temperature Range 500 Degrees to 750 Degrees F, Air Volume 6.7 cfm, Temperature Settings Variable, LCD Display No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity (2) 5 Ah, Battery Model No. DCB205, Battery Series 20V MAX, Charger Model Number 11A157, Number of Batteries Included 2, Charger Included Yes, Power Source Cordless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 6" Machine Vise with Swivel Base (4CPE9)
- VEGA INDUSTRIES Hex Tamper 1/8 Insert Bit x 1 (125HT0864A)
- LENOX 1/4 in. High Speed Steel Hole Saw Pilot Bit (LXAH99414PB)
- WIHA 10 Piece Bit Set Hex Inch (72596)
- DEWALT Heat Gun Kit, Battery Powered, 20V DC, Dual Temp. Setting, Pistol Handle (DCE530P1)
- DEWALT Heat Gun, 20V, w/Drain Snake (DCE530B/DCD200B)
- DEWALT HEAT GUN 120 V (DWD26950)
- DEWALT Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26950)
- DEWALT Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26960)
- DEWALT Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26960K)
- WELDY hot-air hand tool, two fast temperature switching stages (HG 330-B)
- Dewalt Heat Guns and Kits