Shop All Heat Guns
Dewalt
Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle
Mfr # D26950
Zoro # G3322882
product price: $85.39
/ea
Free Shipping & Returns
Not eligible for select promotions
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temp. Settings Variable
- Temperature Range 120 Degrees to 1,100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cord Length | 10 ft |
Description
Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control Yes, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,000 Degrees F, Minimum Temperature 120 Degrees F, Temperature Range 120 Degrees to 1,100 Degrees F, LCD Display No, Current 13 A, Kit Contents (1) Bare Tool, (2) Nozzles, Tool Brand DEWALT(R), Air Volume 16 cfm, Brushless Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 13.25 in Tire Bead Locking Plier (5731)
- WESTWARD 3/8", 1/2" Drive Socket Set SAE, Metric 127 Pieces 1/2 in to 1 in, 8 mm to 27 mm , Chrome (53PN74)
- M.A. FORD 3/8 90 Multi-Fl Cs Tin (79T037503)
- VIKING Reduced Shank Bit, 25/32in, HSS, 135 Deg (VI 29720)
- DEWALT Heat Gun Kit, Battery Powered, 20V DC, Dual Temp. Setting, Pistol Handle (DCE530P1)
- DEWALT Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26960K)
- DEWALT HEAT GUN 120 V (DWD26950)
- DEWALT Heat Gun, Battery Powered, 20V DC, Dual Temp. Setting, Pistol Handle (DCE530B)
- DEWALT Heat Gun, 20V, w/Drain Snake (DCE530B/DCD200B)
- DEWALT Heat Gun Kit, Battery Powered, 20V DC, Dual Temp. Setting, 400 Watt, Pistol Handle (DCE530P1/DCB205)
- TITAN Heat Gun, 22400 (TIT22400)
- Dewalt Heat Guns and Kits