Shop All Heat Guns
Dewalt
Heat Gun, 20V, w/Bandsaw
Mfr # DCE530B/DCS374B
Zoro # G500488138
product price: $514.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Item | Heat Gun,20V,w/Bandsaw |
Description
Heat Gun,20V,w/Bandsaw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOLS HOSE ASSY - 0960-20, ML14-37-0175 (ML14-37-0175)
- RIDGID Centering Head (26537)
- VAUGHAN MANUFACTURING Supreme 36" Sledge Hammer Handle (67362)
- MILWAUKEE TOOL Impact Wrench (2666-20)
- DEWALT Heat Gun Kit, Battery Powered, 20V DC, Dual Temp. Setting, Pistol Handle (DCE530P1)
- DEWALT Heat Gun, 20V, w/Drain Snake (DCE530B/DCD200B)
- DEWALT HEAT GUN 120 V (DWD26950)
- DEWALT Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26960)
- DEWALT Heat Gun Kit, Battery Powered, 20V DC, Dual Temp. Setting, 400 Watt, Pistol Handle (DCE530P1/DCB205)
- DEWALT Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26950)
- MILWAUKEE TOOL Variable Temperature Heat Gun (8977-20)
- Dewalt Heat Guns and Kits