Shop All Tool Lanyards & Tethering
Dewalt
Hard Hat Lanyard
Mfr # DXDP610400
Zoro # G809228022
product price: $9.79
/ea
Not eligible for select promotions
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hand Tools
- Max. Working Load 2 lb
- Color Black
- Anchorage End Connection Loop
- Weight Capacity 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXDP610400
- Zoro # G809228022
- UPC # 00810091650042
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools |
Item | Hard Hat Lanyard |
Max. Working Load | 2 lb |
Color | Black |
Anchorage End Connection | Loop |
Weight Capacity | 2 lb |
For Tool Type | Hand Tools |
Tool End Connection | Loop |
Anchorage End Material | Polyester |
Tethering Component | Tether |
Tether Style | Elastic |
Description
Hard Hat Lanyard, Color Black, Anchorage End Connection Loop, Anchorage End Material Polyester, For Tool Type Hand Tools, Maximum Working Length 34 in, Tool End Connection Loop, Tether Style Elastic, Tethering Component Tether, Weight Capacity 2 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digit Crimp Ht Mic 0-25mm, Vernier (142-403)
- DRILL AMERICA m33x1.5 Carbon Steel Hex Die (DWTSMH33X1.5)
- LINK #4-1/2 HSS Rh 60 Deg Centerdrill (20-L2-049)
- JOHNSON LEVEL & TOOL Digital Angle Finder, 12 in, Aluminum (1750-1200)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- INNOVATIVE COMPONENTS Tool Lanyard, 12 In. L, Stainless Steel (LN3/641200X3Q7X)
- PEAKWORKS Tool Tethering System, 32" Standard Lanyard, Green, 10 Units/Pack (V856221)
- PROTO Tool Shrink Loop, Fits 2 to 2.75 in. (JP2R275X2LPOR)
- PROTO Tool Lanyard, 15 lb., 32 in, Orange (JLAN15LBSSRP)
- TY-FLOT Eyeglass Retainers f/Regular Frame, PK100 (ERETRCHPK)
- Dewalt Tool Lanyards & Tethering