Shop All Rod Hangers
Dewalt
Hangermate Vertical Rod Hanger, Wood, 5/16 in Size, 3-5/16" L, Steel Zinc Plated, 25 PK
Mfr # PFM2251300
Zoro # G1723799
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Vertical
- Compatible Material Wood
- Sub-Brand Hangermate
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # PFM2251300
- Zoro # G1723799
- UPC # 075352304397
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 5/16 in |
Overall Length | 3-5/16" |
Compatible Rod Size | 1/2"-13 |
Drill Bit Size | 1/8 in |
Head Dia. | 11/16" |
Shank Length | 2 1/2 in |
Head Width | 0.69 in |
Body Length | 2 1/2 in |
Anchor Diameter | 1/2 in |
Compatible Rod Thread Size | 1/2"-13 |
Description
Vertical Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 5/16 in, Overall Length 3 5/16 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Wood, Compatible Rod Thread Size 1/2 In.-13, Drill Bit Size 1/8 in, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 1/2 in, Body Length 2 1/2 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Dowel Pin Asst AS PL Metric 187pc (DISP-DPM187)
- STEELWORKS 1/4 in. D X 24 in. L Steel Threaded Rod (11008)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.030.0012)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M26-1.50 (82187X)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 4" L, Steel Zinc Plated, 25 PK (PFM2251250)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc Plated, 25 PK (PFM2251200)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc Plated, 25 PK (PFM2251000)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc Plated, 25 PK (PFM2261000)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4 in Size, 2-1/4" L, Steel Zinc Plated, 25 PK (PFM2231200)
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc Plated, 25 PK (PFM2241100)
- DEWALT Hangermate Swivel Rod Hanger, Wood, 1/4 in Size, 2-13/16" L, Carbon Steel Zinc Plated, 25 PK (PFM2281100)
- Dewalt Rod Hangers