Shop All Rod Hangers
Dewalt
Hangermate Vertical Rod Hanger, Steel, 1/4 in Size, 2-1/4" L, Steel Zinc Plated, 25 PK
Mfr # PFM2231200
Zoro # G1723589
product price: $23.85
/pk 25, $0.95/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Vertical
- Screw Size 1/4 in
- Compatible Material Steel
- Overall Length 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM2231200
- Zoro # G1723589
- UPC # 075352304502
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in |
Overall Length | 2-1/4" |
Compatible Rod Size | 3/8"-16 |
Drill Bit Size | 1/4 in |
Shank Length | 1 1/2 in |
Head Dia. | 1/2" |
Body Length | 1 1/2 in |
Compatible Rod Thread Size | 3/8"-16 |
Head Width | 0.5 in |
Anchor Diameter | 3/8 in |
Description
Vertical Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 2 1/4 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness 1/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 1 1/2 in, Color Silver, Compatible with Grainger Part Number 54PE03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK (U04104.031.0600)
- ZORO SELECT Binding Barrel, 3/8"-16, 1 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z4903T6S)
- MIDWEST FASTENER 5/8"-11 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 2 PK (70845)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 5/8 in Shank, 1 in ID, Steel, Plain (U16000.037.0062)
- DEWALT Hangermate Swivel Rod Hanger, Concrete, 1/4 in Size, 2-9/16" L, Carbon Steel Zinc Plated, 25 PK (PFM2281300)
- DEWALT Hangermate Socket Driver, Concrete, Steel Polished (PFM1491050)
- DEWALT 3/8in X 1-5/8in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang (DEW PFM2211260)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc Plated, 25 PK (PFM2261050)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 1/4" Size, 1-13/16" L, Steel Zinc Plated, 25 PK (PFM2251050)
- DEWALT Hangermate Socket Driver, Steel, Steel Polished (PFM2201200)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4 in Size, 2-1/4" L, Steel Zinc Plated, 25 PK (PFM223120N)
- Dewalt Anchor Screws