Shop All Rod Hangers
Dewalt
Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK
Mfr # PFM223115N
Zoro # G1723543
product price: $28.15
/pk 25, $1.13/ea
Not eligible for select promotions
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Vertical
- Screw Size 1/4"-20
- Compatible Material Steel
- Overall Length 1-1/2"
- Sub-Brand Hangermate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM223115N
- Zoro # G1723543
- UPC # 075352305448
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4"-20 |
Overall Length | 1-1/2" |
Compatible Rod Size | 3/8"-16 |
Drill Bit Size | 1/4 in |
Shank Length | 1 1/2 in |
Head Dia. | 1/2" |
Body Length | 1 1/2 in |
Head Width | 0.5 in |
Anchor Diameter | 3/8 in |
Compatible Rod Thread Size | 3/8"-16 |
Description
Vertical Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 2 1/4 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness 1/8 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 1 1/2 in, Color Silver, Compatible with Grainger Part Number 54PE03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 3/4 in L, 25 PK (821712G)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 25 PK (50561)
- E-Z LOK Self Locking Thread Insert, M10-1.25 Int Thrd Sz, Carbon Steel (650-10F)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x2 1/4 In, PK10 (WWG-CLPZ-087)
- DEWALT Suspender Horizontal/Vertical Rod Hanger, Concrete, 5/16" Size, 3-1/4" L, Steel Zinc Plated, 25 PK (PFM2271050)
- DEWALT Suspender Horizontal/Vertical Rod Hanger, Wood, 5/16" Size, 3-1/4" L, Steel Zinc Plated, 25 PK (PFM2271000)
- DEWALT Hangermate Socket Driver, Concrete, Steel Polished (PFM1491100)
- DEWALT 3/8in X 2in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang (DEW PFM2211280)
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4 in Size, 2-1/4" L, Steel Zinc Plated, 25 PK (PFM224115N)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-19/64" L, Steel Zinc Plated, 25 PK (PFM2211200)
- DEWALT Hangermate Swivel Rod Hanger, Concrete, 1/4 in Size, 2-9/16" L, Carbon Steel Zinc Plated, 25 PK (PFM2281300)
- Dewalt Rod Hangers