Shop All Rod Hangers
Dewalt
Hangermate Vertical Rod Hanger, Concrete, 1/4" Size, 2-9/64" L, Steel Zinc Plated, 25 PK
Mfr # PFM2211100
Zoro # G1723561
product price: $21.39
/pk 25, $0.86/ea
Not eligible for select promotions
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Vertical
- Compatible Material Concrete
- Sub-Brand Hangermate
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM2211100
- Zoro # G1723561
- UPC # 075352299914
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4" |
Overall Length | 2-9/64" |
Compatible Rod Size | 1/4"-20 |
Drill Bit Size | 1/4" |
Head Dia. | 3/8" |
Shank Length | 1 5/8 in |
Body Length | 1 5/8 in |
Compatible Rod Thread Size | 1/4"-20 |
Head Width | 0.38 in |
Anchor Diameter | 1/2 in |
Description
Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 2 9/64 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Concrete, Compatible Rod Thread Size 1/4 In.-20, Drill Bit Size 1/4 in, Minimum Material Thickness 3 1/4 in, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes, Seismic Approved Yes, Anchor Diameter 1/2 in, Body Length 1 5/8 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34686)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01983)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in Length, 25 PK (U51050.025.0325)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 3/4 in Overall Lg (65853)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK (PFM1421050)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-19/64" L, Steel Zinc Plated, 25 PK (PFM2211200)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4" Size, 3-11/64" L, Steel Zinc Plated, 25 PK (PFM2211250)
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (05810S-PWR)
- DEWALT Hangermate Socket Driver, Steel, Steel Polished (PFM2201200)
- DEWALT Suspender Horizontal/Vertical Rod Hanger, Wood, 5/16" Size, 3-1/4" L, Steel Zinc Plated, 25 PK (PFM2271000)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 4" L, Steel Zinc Plated, 25 PK (PFM2251250)
- Dewalt Anchor Screws