Shop All Rod Hangers
Dewalt
Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-13/16" L, Steel Zinc Plated, 25 PK
Mfr # PFM1421000
Zoro # G1723473
product price: $27.49
/pk 25, $1.10/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Vertical
- Compatible Material Concrete
- Sub-Brand Hangermate
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM1421000
- Zoro # G1723473
- UPC # 075352299945
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in |
Overall Length | 2-13/16" |
Compatible Rod Size | 3/8"-16 |
Drill Bit Size | 1/4 in |
Head Dia. | 1/2" |
Shank Length | 1 5/8 in |
Body Length | 1 5/8 in |
Compatible Rod Thread Size | 3/8"-16 |
Head Width | 0.5 in |
Anchor Diameter | 3/8 in |
Description
Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 2 13/16 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Concrete, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness 3 1/4 in, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes, Seismic Approved Yes, Anchor Diameter 3/8 in, Body Length 1 5/8 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 13/16 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-02-M7-)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 30mm L., PK100 (M39080.050.0030)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0125)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U01000.100.0300)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4" Size, 3-11/64" L, Steel Zinc Plated, 25 PK (PFM2211250)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-19/64" L, Steel Zinc Plated, 25 PK (PFM2211200)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4" Size, 2-9/64" L, Steel Zinc Plated, 25 PK (PFM2211100)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc Plated, 25 PK (PFM2251200)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Steel, 1/4" Size, 1-3/4" L, Steel Zinc Plated, 25 PK (PFM2231100)
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (05810S-PWR)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8013925)
- Dewalt Rod Hangers