Shop All Rod Hangers
Dewalt
Hangermate Swivel Rod Hanger, Wood, 3/16" Size, 3-13/16" L, Steel Zinc Plated, 25 PK
Mfr # PFM2251500
Zoro # G1723808
product price: $11.69
/pk 25, $0.47/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Swivel
- Screw Size 3/16"
- Compatible Material Wood
- Overall Length 3-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM2251500
- Zoro # G1723808
- UPC # 075352304403
- Country of Origin United States
- Category Rod Hangers
Dimensions
Screw Size | 3/16" |
Overall Length | 3-13/16" |
Compatible Rod Size | 3/16 in |
Drill Bit Size | 1/8" |
Shank Length | 3 in |
Body Length | 3 in |
Anchor Diameter | 3/16 in |
Description
Rod Hanger, System of Measurement Inch, Mount Type Swivel, Screw Size 3/16 in, Overall Length 3 13/16 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Wood, Compatible Rod Thread Size Not Applicable, Drill Bit Size 1/8 in, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/16 in, Body Length 3 in, Color Brass, Compatible with Grainger Part Number 54PE05
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62762)
- AMERICAN SOCKETS 1/4-28X3/16 FINE SOCKET SET SCR CUP BLK OX (1503SSC)
- SENCO Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1000 PK (06A125P)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0250 In (16630)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 1/4" Size, 1-13/16" L, Steel Zinc Plated, 25 PK (PFM2251050)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 5/16 in Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251300)
- DEWALT 3/8in X 2in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang (DEW PFM2211280)
- DEWALT Rod Anchor, PK 100 (PFM2217171)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-13/16" L, Steel Zinc Plated, 25 PK (PFM1421000)
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (05810S-PWR)
- DEWALT Hangermate Socket Driver, Steel, Steel Polished (PFM2201200)
- Dewalt Anchor Screws