Shop All Rod Hangers
Dewalt
Hangermate Swivel Rod Hanger, Steel, 1/4 in Size, 3-1/4" L, Case Hardened Carbon Steel Zinc Plated
Mfr # PFM2231550
Zoro # G1723677
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Swivel
- Screw Size 1/4 in
- Compatible Material Steel
- Overall Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # PFM2231550
- Zoro # G1723677
- UPC # 075352304335
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in |
Overall Length | 3-1/4" |
Compatible Rod Size | 3/16 in |
Drill Bit Size | 1/4 in |
Shank Length | 3 1/4 in |
Body Length | 3 1/4 in |
Anchor Diameter | 3/16 in |
Description
Rod Hanger, System of Measurement Inch, Mount Type Horizontal/Vertical, Screw Size #2, Overall Length 4 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Steel, Compatible Rod Thread Size Not Applicable, Drill Bit Size 1/4 in, Minimum Material Thickness 1/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/16 in, Body Length 3 1/4 in, Color Brass, Compatible with Grainger Part Number 54PE05
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9095SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0001)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 75 mm L, 2 PK (933143)
- MIDWEST FASTENER Machine Screw Nut, #12-24, Steel, Grade 2, Zinc Plated, 100 PK (03752)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 5/16" Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251150)
- DEWALT 3/8in X 1-5/8in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang (DEW PFM2211260)
- DEWALT Suspender Driver, Steel Polished (PFM2201300)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM2231150)
- DEWALT Rod Anchor, PK 25 (PFM2211260)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 5/16 in Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251300)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 5/16"-18 Size, 1-1/4" L, Steel Zinc-Climaseal, 25 PK (8045957)
- Dewalt Anchor Screws