Shop All Rod Hangers
Dewalt
Hangermate Socket Driver, Concrete, Steel Polished
Mfr # PFM1491100
Zoro # G1723832
product price: $10.15
/ea
Not eligible for select promotions
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Hangermate
- Material Steel
- Finish Polished
- Compatible Rod Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM1491100
- Zoro # G1723832
- UPC # 075352302621
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Compatible Rod Size | 3/8 in |
Compatible Rod Thread Size | 3/8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Socket Driver |
Compatible Material | Concrete |
Sub-Brand | Hangermate |
Material | Steel |
Finish | Polished |
Color | Black |
Use With | Hangermate(R)+ Concrete Rod Hangers |
Series | Hangermate |
Product Type | Screen Tube |
Compatible Anchor Type | Rod Anchors |
Description
Socket Driver, Product Type Screen Tube, Compatible Anchor Type Rod Anchors, Compatible Rod Thread Size 3/8 In., Material Steel, Finish Plain, Includes Not Applicable, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter Not Applicable, Color Black, Series Hangermate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Black Chrome Plated Steel, 5/8 in Length, 10 PK (33922)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/2 SOCKET SET SCREW (A0520160032)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .680 in L, 300 Stainless Steel (BTI-CAL1-2520-260/B1)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (U04114.031.0300)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Steel Zinc Plated, 25 PK (PFM2231000)
- DEWALT 3/8in X 2in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang (DEW PFM2211270)
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM224120N)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-19/64" L, Steel Zinc Plated, 25 PK (PFM2211200)
- DEWALT Hangermate Swivel Rod Hanger, Concrete, 1/4 in Size, 2-9/16" L, Carbon Steel Zinc Plated, 25 PK (PFM2281300)
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (05810S-PWR)
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc-Climaseal, 25 PK (8020957)
- Dewalt Anchor Screws