Shop All Rod Hangers
Dewalt
Hangermate Horizontal Rod Hanger, Steel, 1/4 in Size, 2-1/4" L, Steel Zinc Plated, 25 PK
Mfr # PFM224115N
Zoro # G1723552
product price: $20.59
/pk 25, $0.82/ea
Not eligible for select promotions
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Horizontal
- Screw Size 1/4 in
- Compatible Material Steel
- Overall Length 2-1/4"
- Sub-Brand Hangermate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM224115N
- Zoro # G1723552
- UPC # 075352304533
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in |
Overall Length | 2-1/4" |
Compatible Rod Size | 3/8"-16 |
Drill Bit Size | 1/4 in |
Head Dia. | 1/2" |
Shank Length | 1 1/2 in |
Body Length | 1 1/2 in |
Anchor Diameter | 3/8 in |
Head Width | 0.5 in |
Compatible Rod Thread Size | 3/8"-16 |
Description
Horizontal Rod Hanger, System of Measurement Inch, Mount Type Horizontal, Screw Size 1/4 in, Overall Length 2 1/4 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness 1/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 1 1/2 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, #1-8, Steel, Nickel Plated, 50 PK (100NC)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 4 in, 18-8 Stainless Steel, Plain Finish, 6 PK (71122)
- KIPP Eye Bolt Without Shoulder, M16, 124 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16140)
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 1-1/2 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPZ-209)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM2231150)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK (PFM1421050)
- DEWALT 3/8in X 2in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang (DEW PFM2211280)
- DEWALT Hangermate Socket Driver, Concrete, Steel Polished (PFM1491050)
- DEWALT 3/8in X 1-5/8in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang (DEW PFM2211260)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 1/4" Size, 1-13/16" L, Steel Zinc Plated, 25 PK (PFM2251050)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-14 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8040957)
- Dewalt Rod Hangers