Shop All Rod Hangers
Download CAD Files
Dewalt
Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc Plated, 25 PK
Mfr # PFM2241100
Zoro # G1723710
CAD Available
product price: $27.99
/pk 25, $1.12/ea
Not eligible for select promotions
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Horizontal
- Screw Size 1/4"-20
- Compatible Material Steel
- Overall Length 1"
- Sub-Brand Hangermate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM2241100
- Zoro # G1723710
- UPC # 075352304649
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4"-20 |
Overall Length | 1" |
Compatible Rod Size | 3/8"-16 |
Drill Bit Size | 1/4 in |
Shank Length | 1 in |
Head Dia. | 1/2" |
Head Width | 0.5 in |
Body Length | 1 in |
Anchor Diameter | 3/8 in |
Compatible Rod Thread Size | 3/8"-16 |
Description
Horizontal Rod Hanger, System of Measurement Inch, Mount Type Horizontal, Screw Size 1/4 in, Overall Length 1 3/4 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness 1/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 1 in, Color Silver, Compatible with Grainger Part Number 54PE03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/2 in Machine Screw, Black Oxide Steel, 12 PK (32116)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0010)
- SIMPSON STRONG-TIE Wood Screw, 6-3/4 in, Stainless Steel (SDW22634-R50)
- PRIME-LINE Wood Screw, Flat Head, Square Drive #6 X 1in Zinc Plated Steel 50PK (9201701)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4 in Size, 2-1/4" L, Steel Zinc Plated, 25 PK (PFM223120N)
- DEWALT Suspender Driver, Steel Polished (PFM2201300)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc Plated, 25 PK (PFM2261050)
- DEWALT Hangermate Socket Driver, Concrete, Steel Polished (PFM1491050)
- DEWALT Suspender Horizontal/Vertical Rod Hanger, Wood, 5/16" Size, 3-1/4" L, Steel Zinc Plated, 25 PK (PFM2271000)
- DEWALT Hangermate Rod Hanger, Steel Polished, 25 PK (PFM2201050)
- DEWALT Rod Anchor, PK 25 (PFM2211270)
- Dewalt Rod Hangers