Shop All Rod Hangers
Dewalt
Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK
Mfr # PFM2241200
Zoro # G1723640
product price: $23.15
/pk 25, $0.93/ea
Not eligible for select promotions
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Horizontal
- Screw Size 1/4"-20
- Compatible Material Steel
- Overall Length 1-1/2"
- Sub-Brand Hangermate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM2241200
- Zoro # G1723640
- UPC # 075352304663
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4"-20 |
Overall Length | 1-1/2" |
Compatible Rod Size | 3/8"-16 |
Drill Bit Size | 1/4 in |
Shank Length | 1 1/2 in |
Head Dia. | 1/2" |
Body Length | 1 1/2 in |
Compatible Rod Thread Size | 3/8"-16 |
Head Width | 0.5 in |
Anchor Diameter | 3/8 in |
Description
Horizontal Rod Hanger, System of Measurement Inch, Mount Type Horizontal, Screw Size 1/4 in, Overall Length 2 1/4 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness 1/8 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 1 1/2 in, Color Silver, Compatible with Grainger Part Number 54PE03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 2, Black Oxide, 1-9/32 in Ht, 5 PK (U08100.150.0001)
- ZORO SELECT Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 0.4 in Ht, 150 PK (62NR8)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Venetian Bronze Steel Flat Head Phillips Drive, 50 PK (79283)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M6, 13 mm Shank, 20 mm ID, Carbon Steel, Self Colored (DIN006)
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (05815S-PWR)
- DEWALT Hangermate Swivel Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Carbon Steel Zinc Plated, 25 PK (PFM2281150)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4 in Size, 2-1/4" L, Steel Zinc Plated, 25 PK (PFM223120N)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 5/16" Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251150)
- DEWALT Hangermate Swivel Rod Hanger, Steel, #12-24 Size, 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (PFM2281200)
- DEWALT Suspender Horizontal/Vertical Rod Hanger, Concrete, 5/16" Size, 3-1/4" L, Steel Zinc Plated, 25 PK (PFM2271050)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 5/16"-18 Size, 1-1/4" L, Steel Zinc-Climaseal, 25 PK (8056957)
- Dewalt Rod Hangers