Shop All Rod Hangers
Download CAD Files
Dewalt
Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK
Mfr # PFM2241150
Zoro # G1723701
CAD Available
product price: $20.49
/pk 25, $0.82/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Horizontal
- Screw Size 1/4"-20
- Compatible Material Steel
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM2241150
- Zoro # G1723701
- UPC # 075352304625
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4"-20 |
Overall Length | 1-1/2" |
Compatible Rod Size | 3/8"-16 |
Drill Bit Size | 1/4 in |
Shank Length | 1 1/2 in |
Head Dia. | 1/2" |
Body Length | 1 1/2 in |
Anchor Diameter | 3/8 in |
Head Width | 0.5 in |
Compatible Rod Thread Size | 3/8"-16 |
Description
Horizontal Rod Hanger, System of Measurement Inch, Mount Type Horizontal, Screw Size 1/4 in, Overall Length 2 1/4 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness 1/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 1 1/2 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 6 PK (38413)
- ZORO SELECT #6-32 x 7/16 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0043)
- TAMPER-PRUF SCREWS #10-32 x 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81220)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42710)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM223115N)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 1/4" Size, 1-13/16" L, Steel Zinc Plated, 25 PK (PFM2251050)
- DEWALT Suspender Driver, Steel Polished (PFM2201300)
- DEWALT Hangermate Swivel Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Carbon Steel Zinc Plated, 25 PK (PFM2281250)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 5/16 in Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251300)
- DEWALT Hangermate Swivel Rod Hanger, Wood, 3/16" Size, 3-13/16" L, Steel Zinc Plated, 25 PK (PFM2251500)
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc-Climaseal, 25 PK (8020957)
- Dewalt Anchor Screws