Shop All Taping Tools, Trowels, and Floats
Dewalt
Handle, Extendable, 31" to 49
Mfr # DXTT-2-880
Zoro # G1927452
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXTT-2-880
- Zoro # G1927452
- UPC # 815966021972
- Country of Origin China
- Category Taping Tools, Trowels, and Floats
Details
Promotion Restriction | Not eligible for promotion |
Item | Handle |
Product Type | Handle |
Description
Handle, Product Type Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 20 lb. Brass Hammer with 32" Wood Handle (ABC20BW)
- STRINGLINER Mason Line Rfl Org 500' (35459)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (138007 10-32)
- CRAFTSMAN Hammers, 10-Way Slide Hammer Set (CMMT14140)
- DEWALT Taping Tool Set, 13 Pieces (DXTT-2-601)
- DEWALT Taping Knife, SS, Soft Grip, 12 (DXTT-2-137)
- DEWALT Taping Knife, Bg Back, BS, Sft Grip, 10 (DXTT-2-182)
- DEWALT Drywall Taper, Automatic (DXTT-2-760)
- DEWALT Taping Knife, SS, Soft Grip, 10 (DXTT-2-136)
- DEWALT Taping Knife, Bg Back, SS, Sft Grip, 14 (DXTT-2-196)
- DEWALT Corner Roller (DXTT-2-707)
- Dewalt Drywall and Plastering Tools