Shop All Leaf Blowers
Dewalt
Handheld Blower, Cordless Electric, 600cfm
Mfr # DCBL772B / DCB606
Zoro # G604851432
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blowers and Vacuums Power Type Cordless Electric
- Blowers and Vacuums Air Flow Range Up to 600 cfm
- Voltage 60 V
- Max. Air Flow 600 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCBL772B / DCB606
- Zoro # G604851432
- Country of Origin Multiple
- Category Leaf Blowers
Description
Blower Battery-Powered Handheld Leaf Blower Kit, Battery Platform FLEXVOLT(R), Maximum Air Flow 600 cfm, Number of Batteries to Operate 1, Battery Capacity 6.0 Ah, Bare Tool/Battery Included Battery Included, Blower Type Handheld, Voltage 60 V, Battery Model Number DCB606
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hydro Gear Hydro Pump For Exmark Turf Tracer Mower 103-4611 025-027 (025-027)
- MATABI Complete Handle (83808801)
- EARTHWISE 15A Wood Chipper (GS015)
- OREGON SAW CHAIN R45 12"" (R45)
- DEWALT FLEXVOLT(R) 60V MAX* Handheld Blower (Tool Only) (DCBL770B)
- DEWALT 60V PREMIUM BLOWER (KITTED) (DCBL777Y1)
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Handheld Axial Blower (DCBL772X1)
- DEWALT Blower Kit, 100 cfm, 135 mph, 20 V (DCE100M1)
- DEWALT Pressure Washer Kit, 400 cfm, 90 mph, 20V (DCPW550B / DCB205)
- DEWALT Blower, 100 cfm, 135 mph, 20 V (DCE100B)
- HUSQVARNA Backpack Blower, 1,200 cfm, 220mph, 27.1 lb (580BFS Mark III)
- Dewalt Leaf Blowers